Shop DELAVAN FLUID POWER

Diaphram Pump

  • Mfr # 7970-101Y-SB

  • Zoro # G122903491


product price:  $263.99
/ea
Free Shipping & Returns

Key Features

Flow Rate (Maximum)
7 gpm
Motor Enclosure
Totally Enclosed Non-Ventilated
Diaphragm Chamber Design
5
Pressure Switch On Pressure
90 psi
Flow Rate @ 20 psi
6.3 gpm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
7970-101Y-SB
Zoro #
G122903491
UPC #
830344003678
Country of Origin
United States

Dimensions

Discharge Diameter
3/4 in
Manufacturers Warranty Length
2 yr (Consumer); 90 day (Commercial)
Shaft Outer Diameter
8 mm
Inlet Diameter
3/4 in
Overall Length
9.1 in
Overall Width
5.5 in
Wire Rope Length
9.1 in

Details

Flow Rate (Maximum)
7 gpm
Motor Enclosure
Totally Enclosed Non-Ventilated
Item
Diaphragm Pump
Diaphragm Chamber Design
5
Pressure Switch On Pressure
90 psi
Flow Rate @ 20 psi
6.3 gpm
Diaphragm Material
Santoprene
Fluid Head Material
Polypropylene
Discharge Pressure - Maximum
100 psi
Number of Diaphragms
1
Series
FB2
Includes Gearbox
No Gearbox Included
Power Source
Electric
Motor Speed - Maximum
2,200 RPM
Operating Pressure (Maximum)
100 psi
Discharge Standard
Quick Connect
Self-Priming Lift - Maximum
12 ft
Phase
Single
Inlet Standard
Quick Connect
Pump Control Type
Demand
Check Valve Material
Santoprene
Pump Technology
Diaphragm
Pressure Switch Off Pressure
100 psi
Flow Rate @ 60 psi
4.8 gpm
Includes Heat Sink
No Heat Sink Included
Pump Drive Configuration
Electric Motor Unit
Feet of Head (Maximum)
230.7 ft
Flow Rate @ 40 psi
5.5 gpm
Housing Material
Polypropylene
Nameplate Voltage
12V DC
Gasket Material
FKM
Media Temperature - Maximum
140 Degrees F
Chemical Compatibility
Fertilizer, Herbicide
Priming
Self-Priming
Pumping Application
Boom Spraying, Chemical Transfer, Deicing, Disinfectant/Sanitizer Spraying, Fertilizer Application, Herbicide Spraying, Irrigation, Lawn Care, Orchard Spraying, Pest Control, Pesticide Spraying, Soft Wash, Turf Spraying, Vineyard Spraying, Water Transfer
Standards
NSF
Flow Rate @ 0 psi
7.2 gpm
Electrical Connection Type
Two-Pin Molded Connector
Full Load Current
27.1
Includes Regulator
No Regulator Included
Power Source - TS Only
Electric

Description

Diaphragm Pump, Operating Pressure (Maximum) 100 psi, Diaphragm Chamber Design 5, Diaphragm Material Santoprene, Check Valve Material Santoprene, Flow Rate (Maximum) 7 gpm, Housing Material Polypropylene, Nameplate Voltage 12V DC, Priming Self-Priming, Standards NSF, Flow Rate @ 60 psi 4.8 gpm, Feet of Head (Maximum) 230.7 ft, Manufacturers Warranty Length 2 yr (Consumer); 90 day (Commercial), Flow Rate @ 20 psi 6.3 gpm, Flow Rate @ 0 psi 7.2 gpm, Flow Rate @ 40 psi 5.5 gpm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.