Nozzle, Solid, GPH .75X, Spray Angle 80B
Mfr # 2498GU
Zoro # G3197537
product price: $22.79
/eaKey Features
GPH
0.75
Nozzle Spray Angle
80 Degrees
Connection Type
9/16-24 male
Compatible with Product Type
Burner
Connection Size
5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2498GU
Zoro #
G3197537
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
5/8 in
Details
Item
Hot Water and Steam Boiler Burner Nozzle
GPH
0.75
Nozzle Spray Angle
80 Degrees
Connection Type
9/16-24 male
Compatible with Product Type
Burner
Nozzle Type
Type B (Solid)
Material
Brass
Flow Rate
0.75 gph
Product Type
Oil Burner Nozzles
Description
Product Type Oil Burner Nozzles, Nozzle Type Type B (Solid), Nozzle Spray Angle 80 Degrees , Compatible with Product Type Burner, Connection Size 5/8 in, Connection Type 9/16-24 male, Flow Rate 0.75 gph, Material Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.