Zoro Homepage

Electric Pressuure Washer

  • Mfr # DC3005

  • Zoro # G011903571


product price: $4,909.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.

Key Features

Power Type
Electric
Pump Type
Triplex
Pump Drive
Belt
Voltage
230 V
Burner Fuel
Diesel, Kerosene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DC3005
Zoro #
G011903571
UPC #
879399009945
Country of Origin
United States

Dimensions

Overall Width
31 in
Overall Length
35 in
Overall Height
36 in
Hose Length
50 ft
Hose Diameter
3/8 in

Details

Power Type
Electric
Pump Type
Triplex
Pump Drive
Belt
Voltage
230 V
Burner Fuel
Diesel, Kerosene
Standards
NATM
Flow Rate
5 gpm
Warranty
1 yr, 5 yr, 10 yr
Detergent Injection System
Yes
Includes
15 deg, 25 deg, 40 deg and Soap Nozzles, Down Stream Injector, Lance, Spray Gun
Item
Electric Pressure Washer
Phase
Three-Phase
Weight
385 lb
Duty Rating
Heavy Duty
Horsepower
10 hp
Product Type
Pressure Washer
Operating Pressure - Maximum
3,000 psi
Water Type
Cold
Water Input Temperature - Maximum
160 Degrees F
Current
25 A
Flow - Maximum
5 gpm
Style
Cart

Description

Electric Pressuure Washer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.