Delco
Heavy Duty 4000 psi 4.0 gpm Hot Water Gas Pressure Washer
Mfr # 65018
Zoro # G5799101
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$5,519.99
Free 30-Day Returns
Key Features
- Operating Pressure (PSI) 4000 psi
- Pressure Washer Duty Rating Heavy Duty
- Hose Dimensions 3/8 in x 50 ft
- Pump Drive Direct
- Power Type Gas
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM Sunbeam Contemporary Aluminum Fire Table in Matte Black (9104)
- BOUNDARY Folding Steel Shovel with Detachable Handle Extension (41914)
- KOHLER Screen Oil (24 162 26-S)
- CORE TARPS 10 ft x 12 ft Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (CT-701-10X12)
- DAYTON Light Duty 1400 psi 1.5 gpm Cold Water Electric Pressure Washer (GC-1400-0DEH)
- MI-T-M Heavy Duty 4000 psi 3.4 gpm Cold Water Gas Pressure Washer (GC-4000-0MMB)
- KRÄNZLE Kranzle 97410710 Industrial Dirt Killer Turbo Nozzle Size 3.5 - White (97410710)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR630-HOT)
- A.R. NORTH AMERICA AR Blue Clean AR383 1900 PSI - Electric Pressure Washer (AR383)
- A.R. BLUE CLEAN Electric Motor Driven Pressure Washer (BC383HS)
- GENERAC Commercial 3600PSI Power Washer 49-State/CSA (6924)
- Delco Pressure Washers