Zoro Homepage

Blower, Inline Duct

  • Mfr # 7H741

  • Zoro # G2516866


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia. (In.)
11 9/16 in
Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1/4 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7H741
Zoro #
G2516866
UPC #
-
Country of Origin
Multiple

Dimensions

Wheel Dia. (In.)
11 9/16 in
Dimension C (In.)
24 3/4 in
Discharge Height (In.)
11 3/8 in
Dimension M (In.)
18 in
Filter Width (In.)
21 1/8 in
Max. Depth (In.)
24 3/4 in
Dimension E (In.)
1/8 in
Dimension L (In.)
20 1/4 in
Dimension G (In.)
3/8 in
Height (In.)
20 in
Width (In.)
22 1/4 in
Filter Height (In.)
18 3/4 in
Dimension A (In.)
22 1/4 in
Dimension D (In.)
11 3/8 in
Dimension K (In.)
7/8 in
Shaft Dia. (In.)
3/4 in
Discharge Width (In.)
13 1/8 in
Dimension F (In.)
18 3/4 in
Bolt Hole Dia. (In.)
7/8 in
Dimension B (In.)
20 in
Dimension H (In.)
1 1/4 in
Dimension J (In.)
1 3/4 in
Wheel Diameter
11 1/2 in
Filter Width
21 1/8 in
Overall Depth
24 3/4 in
Outlet Duct Connection Height
11 3/8 in
Outlet Duct Connection Width
13 1/8 in
Manufacturer Warranty Length
1 yr Limited
Filter Height
18 3/4 in
Overall Width
22 1/4 in
Inlet Duct Connection Height
18 in
Inlet Duct Connection Width
20 1/4 in
Shaft Diameter
3/4 in
Overall Height
20 in

Details

Max. Inlet Temp. (Deg. F)
140 Degrees F
Voltage
230/460
Phase
3
Motor HP
1/4 hp
Motor Enclosure
Open Dripproof
Wheel Material
Steel
Assembled/Unassembled
Unassembled
Item
Blower
Sones @ 0.250-In. SP @ 5 Ft.
6.1
Blower RPM
625
Housing Material
Steel
Full Load Amps
1.3/0.65
Motor Type
Three Phase
CFM @ 0.375-In. SP
975 cfm
Filter Factor
0.084
Number of Mounting Points
4
CFM @ 0.250-In. SP
1,540 cfm
Sones @ 0.125-In. SP @ 5 Ft.
7.1
Housing Finish
Green Baked Enamel
Max. Ambient Temp. (F)
140 Degrees F
Filter Rack Stock No.
3F539
Mounting Position
All With Shaft Horizontal
Hz
60 Hz
Motor RPM
1,725 RPM
Type
With Drive Package
Bearing Type
Ball
CFM @ 0.125-In. SP
1,725 cfm
Wheel Type
Forward-Curved
Application
Cooling, Use Indoors with Clean-Air Heating, Ventilating Systems
Maximum Ambient Temperature
140 Degrees F
Motor Speed
1,725 RPM
Housing Material Finish
Baked Enamel
Maximum Inlet Air Temperature
140 Degrees F
Number of Inlets
2
Features
1/2 in Internal Fiberglass Insulation Helps Isolate Noise and Overcome Condensation on Cabinet When Used in Cooling Applications, Access Panel Allows Installation and Servicing from Either Side
Sound Level
6.1 sones @ 0.250 in SP and 5 ft, 7.1 sones @ 0.125 in SP and 5 ft
Nameplate Voltage
230/460V AC
Current
1.3/0.65 A
Includes Drive Package
Yes
Mounting Orientation
Horizontal
Maximum Static Pressure
1/4 in wc
Airflow @ 0.125 in SP
1,725 cfm
Housing Color
Green
For Location
Indoor
Motor Horsepower
1/4 hp
Airflow @ 0.375 in SP
975 cfm
Compatible Filter Part Number
3F539
Airflow @ 0.250 in SP
1,540 cfm
Maximum Fan Speed
625 RPM
Frequency
60 Hz
For Air Type
Clean
Assembly
Unassembled
Includes Motor
Yes

Description

Blower, Wheel Type Forward-Curved, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 11 1/2 in, Airflow @ 0.125 in SP 1,725 cfm, Airflow @ 0.250 in SP 1,540 cfm, Airflow @ 0.375 in SP 975 cfm, Maximum Static Pressure 1/4 in wc, Maximum Inlet Air Temperature 140 Degrees F, Shaft Diameter 3/4 in, Bearing Type Ball, Sound Level 6.1 sones @ 0.250 in SP and 5 ft, 7.1 sones @ 0.125 in SP and 5 ft, Wheel Material Steel, Housing Material Steel, Number of Inlets 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.