
Auto Air DC Adapter - 90 Watt - 1 Pack - 90 W - 12 V DC Input
Mfr # 450-AAYR
Zoro # G614884307
product price:Â $99.89
/eaKey Features
Type
Auto/Airline Adapter
Input Voltage
12 V DC
Device Supported
Notebook
Maximum Output Power
90 W
Compatibility
Dell Notebooks: Alienware M14X R2,Alienware M17x,Inspiron 13 7000 Series (7348),Inspiron 13z (5323),Inspiron 14 3000 Series (3458),Inspiron 14 5000 Series (5458),Inspiron 14R (5420),Inspiron 14R (5437),Inspiron 14z (5423),Inspiron 14z (N411z),Inspiron 15 3000 Series (3451),Inspiron 15 3000 Series (3551),Inspiron 15R (5520),Inspiron 15R (7520),Inspiron 15z (5523),Inspiron 17 7000 Series (7746),Inspiron 17R (5720),Inspiron 17R (7720),Inspiron 5555,Inspiron 5558,Inspiron 5755,Inspiron 5758,Inspiron 7558,Inspiron mini 9-(910),Latitude 14-(7404),Latitude 3150,Latitude 3160,Latitude 3330,Latitude 6430u,Latitude E5250,Latitude E5400,Latitude E5420,Latitude E5430,Latitude E5440,Latitude E5450,Latitude E5500,Latitude E5530,Latitude E5540,Latitude E5550,Latitude E6230,Latitude E6330,Latitude E6430,Latitude E6430s,Latitude E6440,Latitude E6530,Latitude E6540,Latitude E7240,Latitude E7440,Latitude XT3,Precision M2800,Vostro 2420,Vostro 2520,Vostro 3360,Vostro 3460,Vostro 3560,XPS 14-(L412z)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
450-AAYR
Zoro #
G614884307
UPC #
884116269267
Country of Origin
China
Details
Item
Auto/Airline Adapter
Type
Auto/Airline Adapter
Input Voltage
12 V DC
Device Supported
Notebook
Maximum Output Power
90 W
Compatibility
Dell Notebooks: Alienware M14X R2,Alienware M17x,Inspiron 13 7000 Series (7348),Inspiron 13z (5323),Inspiron 14 3000 Series (3458),Inspiron 14 5000 Series (5458),Inspiron 14R (5420),Inspiron 14R (5437),Inspiron 14z (5423),Inspiron 14z (N411z),Inspiron 15 3000 Series (3451),Inspiron 15 3000 Series (3551),Inspiron 15R (5520),Inspiron 15R (7520),Inspiron 15z (5523),Inspiron 17 7000 Series (7746),Inspiron 17R (5720),Inspiron 17R (7720),Inspiron 5555,Inspiron 5558,Inspiron 5755,Inspiron 5758,Inspiron 7558,Inspiron mini 9-(910),Latitude 14-(7404),Latitude 3150,Latitude 3160,Latitude 3330,Latitude 6430u,Latitude E5250,Latitude E5400,Latitude E5420,Latitude E5430,Latitude E5440,Latitude E5450,Latitude E5500,Latitude E5530,Latitude E5540,Latitude E5550,Latitude E6230,Latitude E6330,Latitude E6430,Latitude E6430s,Latitude E6440,Latitude E6530,Latitude E6540,Latitude E7240,Latitude E7440,Latitude XT3,Precision M2800,Vostro 2420,Vostro 2520,Vostro 3360,Vostro 3460,Vostro 3560,XPS 14-(L412z)
Compatible Devices
Notebook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.