Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DELL 24 MONITOR - P2425

  • Mfr # DELL-P2425

  • Zoro # G814908940


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Height
13.5"
Width
20.9"
Depth
2"
Aspect Ratio
0.67361
Series
P
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DELL-P2425
Zoro #
G814908940
UPC #
884116468639
Country of Origin
United States

Dimensions

Height
13.5"
Width
20.9"
Depth
2"
Maximum Adjustable Height
5.91"
Extended Height with Stand
20.13"
Screen Size Class
24"
Depth with Stand
7.16"
Width with Stand
20.94"
Viewable Screen Size
24"
Compressed Height with Stand
14.33"
Height with Stand
20.13"

Details

Aspect Ratio
0.67361
Series
P
Stand Included
Yes
Number of HDMI 1.4 (HDCP 1.4)
1
Dell Display Manager Compatibility
Yes
USB Type-C (Power Delivery)
15 W
Maximum Power Consumption
74 W
HDMI
Yes
Package Contents
P2425 Widescreen LED Monitor, 1 x Stand Riser, Base, 1 x Quick Setup Guide, 1 x Safety, Environmental, and Regulatory Information, 1 x Power Cord, 1 x DP-to-DP Cable, 1.8m, 1 x USB 3.2 Gen1 Type A-to-B (Upstream) Cable, 1.8m, 1 x HDMI-to-HDMI Cable, 1.8m
VGA
Yes
Operating Power Consumption
74 W
Number of DisplayPort 1.2 (HDCP 1.4)
1
Active Display Area (H x V)
20.41" x 12.76"
Non-operating Temperature Range
-4°F (-20°C) to 140°F (60°C)
Operating Humidity Range
10% to 80% (Non-condensing)
DisplayPort
Yes
Number of HDMI Inputs
1
HDCP Supported
Yes
VESA Mount Compatible
Yes
Response Time Details
5ms GTG (Fast)
Glass Hardness
3H
Number of VGA Ports
1
Native Contrast Ratio
1,500:1
Color Supported
16.7 Million Colors
Energy Star
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
USB Type-C
Yes
Standard Refresh Rate
100 Hz
Maximum Resolution
1920 x 1200
Certifications & Standards
EPEAT Climate+
TCO Certified
Yes
Brightness
300 Nit
USB
Yes
VESA Mount Standard
100 x 100
Number of USB Ports
5
Environmentally Friendly
Yes
Horizontal Viewing Angle
178°
Mount Type
Panel Mount
Screen Mode
WUXGA
Number of Screens
1
Non-operating Humidity Range
5% to 90% (Non-condensing)
Backlight Technology
Edge LED
Response Time
5 ms
Features
Easy Arrange
Maximum Non-operating Altitude
40000 ft
Off-Mode Power Consumption
300 mW
Total Number of HDMI Ports
1
Remote Asset Management
Dell Command
Pixel Per Inch (PPI)
94.07
Environmental Certification
TCO Certified Edge
Panel Technology
In-plane Switching (IPS) Technology
HDMI Version
1.4
Standby Power Consumption
300 mW
Voltage Current
1.50 Ah
Screen Surface
Anti-glare
Tilt Angle
-5° to 21°
Pixel Pitch
10.6 mil
Maximum Operating Altitude
16404 ft
Built-in Devices
USB Hub
Number of DisplayPorts
1
Frequency
60 Hz
Vertical Viewing Angle
178°
Swivel Angle
-45° to 45°
Stand Adjustments
Swivel
Item
LED Monitor

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.