This item is Discontinued.

Dell DELL LATITUDE 9440 T-2IN1 CORE I5-1345U 16GB 1DIMM 512GB SS 2560X1600 WLS W11 3C 84CPP

DELL LATITUDE 9440 T-2IN1 CORE I5-1345U 16GB 1DIMM 512GB SS 2560X1600 WLS W11 3C (Discontinued)

  • Mfr # 84CPP
  • Zoro # G514897896
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84CPP
Zoro #
G514897896
UPC #
884116452737
Country of Origin
China

Dimensions

Height
0.56"
Depth
8.5"
Screen Size
14"
Width
12.2"

Details

Drive Type
SSD
Processor Core
Deca-core (10 Core)
Touchscreen
Yes
On-board Memory
16 GB
Bluetooth
Yes
Screen Mode
QHD+
Screen Resolution
2560 x 1600
Wireless LAN Standard
IEEE 802.11ax
Maximum Turbo Speed
4.70 GHz
Front Camera/Webcam
Yes
Features
InfinityEdge
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Graphics Memory Accessibility
Shared
Processor Generation
13th Gen
Operating System Platform
Windows
Keyboard Localization
English (US)
Operating System
Windows 11 Pro
Energy Star
Yes
Keyboard Backlight
Yes
Number of Thunderbolt 4 Ports
3
Wireless LAN
Yes
Intel Evo Platform
Yes
On-board Memory Technology
LPDDR5
Number of Cells
3-cell
Maximum Power Supply Wattage
65 W
Finger Print Reader
Yes
Environmentally Friendly
Yes
Total Solid State Drive Capacity
512 GB
Color
Gray
Total Installed System Memory
16 GB
vPro Technology
Yes
Graphics Memory Technology
LPDDR5
Processor Type
Core i5
Infrared Camera
Yes
Graphics Controller Model
Iris Xe Graphics
Processor Speed
1.60 GHz
TCO Certified
Yes
Processor Model
i5-1345U
Display Screen Technology
ComfortView Plus
Power Plug Type
Type C
Series
9000
Item
2 in 1 Notebook

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.