Original High Yield Laser Toner Cartridge - Black - 1 / Pack - 20000 Pages

  • Mfr # 6KV2D

  • Zoro # G614907938


product price:  $319.99
/ea
Free Shipping & Returns

Key Features

Max. Page Yield
High
Color
Black
Print Technology
Laser
Typical Print Yield
20000 Pages
Compatibility
Dell Color S5840cdn Smart Printer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6KV2D
Zoro #
G614907938
UPC #
884116214908
Country of Origin
Mexico

Details

Item
Toner
Max. Page Yield
High
Color
Black
Print Technology
Laser
Typical Print Yield
20000 Pages
Compatibility
Dell Color S5840cdn Smart Printer

Description

BLK TONER CART 20K HIYLD S5840 6KV2D

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.