Shop DELL
See all product information
Create Account
Original High Yield Laser Toner Cartridge - Black - 1 Each - 6000 Pages
- Mfr # PK941
- Zoro # G510027556
product price:Â
$
153.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Max. Page Yield
High
Compatibility
Dell Printer 2330,Dell Printer 2330D,Dell Printer 2330DN,Dell Printer 2350D,Dell Printer 2350DN
Device Supported
Printer
Typical Print Yield
6000 Pages
Print Technology
Laser
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PK941
- Zoro #
- G510027556
- UPC #
- 884116003731
- Country of Origin
- China
Details
- Item
- Toner
- Max. Page Yield
- High
- Compatibility
- Dell Printer 2330,Dell Printer 2330D,Dell Printer 2330DN,Dell Printer 2350D,Dell Printer 2350DN
- Device Supported
- Printer
- Typical Print Yield
- 6000 Pages
- Print Technology
- Laser
Description
Dell Genuine OEM PK941 High Yield Black Toner Cartridge Use and Return 6K YLD 330-2650, 330-2667
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.