Shop DELL
See all product information
Original Standard Yield Laser Toner Cartridge - Magenta - 1 Each - 1200 Pages
Mfr # GP3M4
Zoro # G214909028
product price:Â $91.49
/eaKey Features
Max. Page Yield
Standard
Print Technology
Laser
Compatibility
Dell Color Multifunction Printer - C2665dnf,Dell Color Printer - C2660dn
Width
12.8"
Length
9.2"
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GP3M4
Zoro #
G214909028
UPC #
884116126294
Country of Origin
China
Dimensions
Width
12.8"
Length
9.2"
Height
12.6"
Details
Item
Toner
Max. Page Yield
Standard
Print Technology
Laser
Compatibility
Dell Color Multifunction Printer - C2665dnf,Dell Color Printer - C2660dn
Typical Print Yield
1200 Pages
Device Supported
Printer
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.