Pro 14 U7 16G 512G W11P

  • Mfr # 286W6

  • Zoro # G322701811


product price:  $2,171.99
/ea
Free Shipping & Returns

Key Features

Operating System Language
English/Spanish/French/Brazilian Portuguese
NPU Name
AI Boost
Processor Core
Dodeca-core (12 Core)
Processor Type
Core Ultra 7
Brightness
300 Nit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
286W6
Zoro #
G322701811
UPC #
884116491989
Country of Origin
China

Dimensions

Depth
8.9"
Screen Size
14"
Height
0.80"
Width
12.4"

Details

Operating System Language
English/Spanish/French/Brazilian Portuguese
NPU Name
AI Boost
Processor Core
Dodeca-core (12 Core)
Processor Type
Core Ultra 7
Brightness
300 Nit
Features
ExpressCharge Boost, ExpressCharge, Anti-glare Screen
Included Charger Power
65 W
Environmentally Friendly
Yes
Infrared Camera
Yes
Keyboard Localization
English (US)
Camera Privacy Shutter
Yes
Charger Included
Yes
Systems Management
Intel vPro Enterprise Management Enabled
Display Screen Technology
In-plane Switching (IPS) Technology
Graphics Memory Technology
DDR5 SDRAM
Bluetooth
Yes
Product Color
Platinum Silver, Metallic
Maximum Supported System Memory
64 GB
Keyboard Backlight
Yes
Energy Star
Yes
Copilot Key
Yes
Item
Notebook
Environmental Certification
Electronic Product Environmental Assessment Tool Gold (EPEAT Gold)
Number of Free Memory Slots
1
Network (RJ-45)
Yes
Screen Mode
Full HD Plus
Front Camera/Webcam
Yes
Smart Card Reader
Yes
Installed Slot Memory
16 GB
Number of USB 3.2 Gen 2 Type-C Ports
1
Processor Threads
14
Number of Thunderbolt 4 Ports
1
Maximum Turbo Speed
5.30 GHz
Screen Resolution
1920 x 1200
Standard Refresh Rate
60 Hz
Product Line
Pro 14
AI-powered
Yes
Power Plug Type
Type C
Number of USB 3.2 Gen 1 Type-A Ports
2
NPU Performance
12 TOPS
Standard Memory
16 GB
Ethernet Technology
Gigabit Ethernet
Drive Type
SSD
Maximum Battery Run Time
10.30 Hours
Number of Occupied Memory Slots
1
Sound Mode
Stereo
Total Number of Memory Slots
2
vPro Technology
Yes
Number of Cells
3-cell
USB Power Delivery Support
Yes
System Memory Technology
DDR5 SDRAM
TCO Certified
Yes
Speaker Power
2 x 2W
Speakers
Yes
Total Number of USB Ports
3
Operating System
Windows 11 Pro
Total Solid State Drive Capacity
512 GB
HDMI
Yes
Processor Speed
2.10 GHz
Touchscreen
Yes
Graphics Memory Accessibility
Shared
Wireless LAN
Yes
Color Gamut
100% sRGB
Package Contents
Pro 14 PC14250Standard Battery, AC Adapter, Power Cord, Documentation, Quick Start Guide
Wireless LAN Standard
IEEE 802.11ax
Processor Model
265U
Wi-Fi Generation
Wi-Fi 6E

Description

SPL Dell Pro 14 PC14250 Ultra 7 265U 16 GB 512GBSSD 14FHD+Touch RGBCamera Integrated 3Cell 65W WLAN vpro Backlit kb Win11Pro

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.