Shop DELL
See all product information
Create Account
SPL PRO 16 PC16250 CORE_I5_120U 16 GB 512GBSSD 16FHD+NON-TOUCH IRCAMERA INT
- Mfr # DYFPN
- Zoro # G723564107
product price:Â
$
2,023.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Screen Resolution
1920 x 1200
Screen Size
16 in
Drive Type
SSD
Run Time
8.70 hr
Number of Cells
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DYFPN
- Zoro #
- G723564107
- UPC #
- 884116489542
- Country of Origin
- Viet Nam
- Item
- Notebook
- Screen Resolution
- 1920 x 1200
- Drive Type
- SSD
- Run Time
- 8.70 hr
- Number of Cells
- 3
- Operating System
- Windows 11 Pro
- Processor Type
- Core 5
- Processor Speed
- 1.40 GHz
- Wireless LAN
- Yes
- Processor Core
- Deca-core
- Bluetooth
- Yes
- Screen Mode
- Full HD Plus
Dimensions
- Screen Size
- 16 in
Description
SPL DELL PRO 16 PC16250 CORE_I5_120U 16 GB 512GBSSD 16FHD+NON-TOUCH IRCAMERA INT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.