Pro 16 U5 16G 256G W11P
Mfr # 2TG61
Zoro # G322640028
product price:Â $1,561.99
/ea
Free Shipping & Returns
Key Features
Package Contents
Pro 16 PC16250Standard Battery, AC Adapter, Power Cord, Documentation, Quick Start Guide
Total Solid State Drive Capacity
256 GB
Wi-Fi Generation
Wi-Fi 6E
System Memory Technology
DDR5 SDRAM
Screen Mode
Full HD Plus
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2TG61
Zoro #
G322640028
UPC #
884116672890
Country of Origin
Viet Nam
Dimensions
Height
0.82"
Depth
9.9"
Screen Size
16"
Width
14.1"
Description
SPL Dell Pro 16 PC16250 Ultra 5 235UU 16 GB 256GBSSD 16FHD+Touch RGBCamera Integrated 3Cell 65W WLAN vpro Backlit kb Win11Pro
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.