Shop DELTA
See all product information
Create Account
Dryden 3-Setting 2-Port Diverter Trim
- Mfr # T11851-RB
- Zoro # G7823114
product price:Â
$
352.99
/ea
Free Shipping & Returns
Key Features
Type
Faucet
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Length
2.78
Height
4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T11851-RB
- Zoro #
- G7823114
- UPC #
- 034449582087
- Country of Origin
- United States
- Item
- Diverter Trim,3-Setting,2-Port
- Type
- Faucet
- Finish
- Venetian Bronze
- Material
- Zinc
- Green Certification or Other Recognition
- CalGreen Certified
- Handle
- Single Handle Lever
- Mfr. Series
- Excluded
- Series
- Drydenâ„¢
- Function
- Showering Component
Description
The clean lines and dramatic geometric forms of the Dryden Single-Handle 3-Setting Diverter Trim are based on style cues from the Art Deco period. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony.
- Trim kit only, must purchase rough-in kit separately
- Must purchase rough-in kit R11000 sold separately
- 2 individual positions, 1 shared position
- Single lever handle for ease of operation
- 1/2 in. rough-in
- Includes valve cartridge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.