Delta
3-Setting 2-Port Diverter Trim
Mfr # T11864-SS
Zoro # G7822159
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Length 3.5
- Green Environmental Attribute NA
- Height 4.5
- Width 4.5
Explore More Products
- DELTA Other: Wall Elbow for Hand Shower 50560-SS-PR
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim T17267
- DELTA 3-Setting 2-Port Diverter Trim T11859
- DELTA Ashlyn 6-Setting 3-Port Diverter Trim Stainless T11964-SS
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 6-Setting Integrated Diverter T27967-SS
- DELTA Monitor(R) 14 Series Shower Trim - Less Handle - Less Head T14297-LHP-LHD
- DELTA Classic Monitor 17 Series Shower Trim T17230
- DELTA Valdosta Shower Arm - High Arc RP84390SP
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim T17297
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter T27867
- KISSLER Shower Valve Rebuild Kit, 3 Handle RBK6386
- Delta Shower & Bathtub Parts