Altado Monitor 17 Series Shower Trim With In2Ition In Chrome

  • Mfr # T17242-I

  • Zoro # G622876493


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Depth
17.88 in
Material
ABS - Plastic
Length
14.19 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17242-I
Zoro #
G622876493
UPC #
195205149279
Country of Origin
United States

Dimensions

Depth
17.88 in
Length
14.19 in
Width
6.5 in

Details

Material
ABS - Plastic
Item
Shower Only
Color
Chrome

Description

Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. While other products may gather unsightly mineral buildup over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard - helping you save water without compromising performance.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.