Altado Roman Tub Trim With Hand Shower In Matte Black

  • Mfr # T4742-BL

  • Zoro # G322873785


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Depth
10.69 in
Material
Zinc
Width
17.94 in
Length
10.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4742-BL
Zoro #
G322873785
UPC #
195205149439
Country of Origin
United States

Dimensions

Depth
10.69 in
Width
17.94 in
Length
10.13 in

Details

Material
Zinc
Color
Matte Black
Item
Deck-Mount with Diverter

Description

Contemporary and elegant, the Delta Altado Bath Collection easily complements any space. The slim handles and delicate profile bring lasting beauty to your bath with features designed for ultimate functionality. Complete your bath with a beautifully designed Roman tub faucet, meticulously crafted to turn heads and enhance your experience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.