Ara Single Handle Channel Bathroom Faucet

  • Mfr # 568LF-SSLPU

  • Zoro # G7742382


product price:  $519.00
/ea
Free Shipping & Returns

Key Features

Width
2
Number of Holes
1 or 3-hole 4" installation
Length
6.19
Height
6.38
Weight
4.48 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
568LF-SSLPU
Zoro #
G7742382
UPC #
034449795685
Country of Origin
United States

Dimensions

Width
2
Length
6.19
Height
6.38
Depth (In.)
6.19
Overall Height (In.)
6.38
Overall Width (In.)
2
Spout Length
5-3/16
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
1 or 3-hole 4" installation
Weight
4.48 lb
Handle Type
Single Handle Lever
Finish
Stainless
Flow Rate
1.2 gpm
Body Material
Brass
Item
Centerset Lavatory Faucet
Type
Faucet
Valve Type
Ceramic valve
Flow Rate (GPM)
1.2
Series
Ara®
Green Certification or Other Recognition
CalGreen Certified
CEC Compliant
T
GPM
1.2
Function
Lavatory
Handle
Single Handle Lever
Mfr. Series
NoLeadBrass

Description

Single Handle Channel Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.