Ara Two Handle Wall Mount Bathroom Faucet Trim

  • Mfr # T3567LF-BLWL

  • Zoro # G7656011


product price:  $459.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 8" wall installation
Weight
5.15 lb
Valve Type
Ceramic valve
Series
Ara®
Handle Type
Two Handle Lever
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T3567LF-BLWL
Zoro #
G7656011
UPC #
034449838399
Country of Origin
China

Dimensions

Overall Height (In.)
3.94
Length
8.19
Depth (In.)
8.19
Overall Width (In.)
13.75
Height
3.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
8
Width
13.75

Details

Number of Holes
3-hole 8" wall installation
Finish
Matte Black
Weight
5.15 lb
Valve Type
Ceramic valve
Series
Ara®
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Item
Wall-Mount Lavatory Faucet
Type
Faucet
Flow Rate (GPM)
1.20
Green Certification or Other Recognition
CalGreen Certified
Body Material
Brass
CEC Compliant
T
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever
Function
Lavatory
GPM
1.20

Description

With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm nuetrals for a rustic feel akin to cast iron. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • 3-hole 8" wall installation
  • Less pop-up
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • ADA Compliant
  • WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.