
Ara Two Handle Wall Mount Bathroom Faucet Trim
Mfr # T3567LF-WL
Zoro # G7701119
product price: $309.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8" wall installation
Weight
5.15 lb
Handle Type
Two Handle Lever
Depth (In.)
8.19
Length
8.19
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T3567LF-WL
Zoro #
G7701119
UPC #
034449711043
Country of Origin
China
Dimensions
Depth (In.)
8.19
Length
8.19
Spout Length
8
Width
13.75
Overall Width (In.)
13.75
Height
3.94
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
3.94
Description
Two Handle Wall Mount Bathroom Faucet Tr
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.