
Ara Two Handle Widespread Bathroom Faucet
Mfr # 3567-BLMPU-DST
Zoro # G8854621
product price: $649.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Zinc
Weight
5.962 lb
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3567-BLMPU-DST
Zoro #
G8854621
UPC #
034449839631
Country of Origin
United States
Dimensions
Overall Width (In.)
6.75
Length
14
Height
5.31
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
5.31
Depth (In.)
14
Width
6.75
Spout Length
6-3/4
Description
Two Handle Widespread Bathroom Faucet
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.