Ara Two Handle Widespread Channel Bathroom Faucet

  • Mfr # 3568LF-BLMPU

  • Zoro # G8823060


product price:  $759.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
6.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3568LF-BLMPU
Zoro #
G8823060
UPC #
034449839624
Country of Origin
United States

Dimensions

Width
6.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
4.19
Overall Width (In.)
6.13
Spout Length
6-1/8
Length
14
Height
4.19
Depth (In.)
14

Details

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
6.2 lb
Valve Type
Euromotion DIAMOND(TM) Valve
Green Certification or Other Recognition
CalGreen Certified
Flow Rate (GPM)
1.20
Item
Widespread Lavatory Faucet
Series
Ara®
Finish
Matte Black
Type
Faucet
CEC Compliant
T
Mfr. Series
DiamondValve
GPM
1.20
Function
Lavatory
Handle
Two Handle Lever

Description

With defined geometric angles and edges, the Ara Bath Collection creates a streamlined look of contemporary elegance. Delta faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard*. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Industry standard is based on ASME A112.18.1 of 500,000 cycles.


  • DIAMOND Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • 3-hole 4-16" installation
  • Metal pop-up
  • ADA Compliant

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.