Ara Two Handle Widespread Channel Bathroom Faucet

  • Mfr # 3568LF-MPU

  • Zoro # G8850744


product price:  $549.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
6.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3568LF-MPU
Zoro #
G8850744
UPC #
034449717465
Country of Origin
United States

Dimensions

Depth (In.)
14
Overall Width (In.)
6.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
6-1/8
Height
4.19
Width
6.13
Length
14
Overall Height (In.)
4.19

Details

Number of Holes
3-hole 4-16" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
6.2 lb
Valve Type
Euromotion DIAMOND(TM) Valve
Series
Ara®
Type
Faucet
Item
Widespread Lavatory Faucet
Finish
Chrome
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Flow Rate (GPM)
1.20
Function
Lavatory
GPM
1.20
Mfr. Series
DiamondValve
Handle
Two Handle Lever

Description

Two Handle Widespread Channel Bathroom F

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.