Shop DELTA
See all product information
Create Account
Ashlyn, 18", Towel Bar
Mfr # 76418
Zoro # G0874774
product price:Â $67.25
/eaKey Features
Finish
Chrome
Width
20.19
Height
2.19
Type
Accessory
Series
Ashlyn®
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76418
- Zoro #
- G0874774
- UPC #
- 034449736596
- Country of Origin
- United States
Dimensions
- Width
- 20.19
- Height
- 2.19
- Length
- 3.5
Details
- Item
- Delta Ashlyn, 18", Towel Bar
- Finish
- Chrome
- Type
- Accessory
- Series
- Ashlyn®
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Ashlyn, 18 In., Towel Bar
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.