14in Traditional Solid Teak Towel Bar
- Mfr # 475858
- Zoro # G323440474
product price:Â
$
28.69
/ea
Key Features
Bar Length
1 in
Material
Teak
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 475858
- Zoro #
- G323440474
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Bar Length
- 1 in
- Width
- 14 in
Details
- Item
- Misc Bath Accessories
- Color
- Brown
- Material
- Teak
Description
Create a gorgeous way to hang your towels with a vintage touch with this 14in Traditional Solid Teak Towel Bar. Crafted from weather-resistant teak wood for long-lasting quality that can withstand moisture and molds, making it an excellent choice in wet or humid environments. It comes with pre-drilled holes to mount it with ease. This towel bar is finished in a natural teak design to add a vintage vibe to your space and help you thoroughly dry up your towels with an additional luxurious touch of warmth. 1in X 14in X 2.50in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.