Shop DELTA
See all product information
Create Account
Ashlyn Monitor 14 Series Tub And Shower Trim In Champagne Bronze
- Mfr # T14464-CZ
- Zoro # G722876898
product price:
$
289.00
/ea
Free Shipping & Returns
Key Features
Width
3.19 in
Depth
3 in
Color
Champagne Bronze
Length
8 in
Material
Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T14464-CZ
- Zoro #
- G722876898
- UPC #
- 195205156093
- Country of Origin
- United States
- Item
- Tub & Shower
- Color
- Champagne Bronze
- Material
- Zinc
Dimensions
- Width
- 3.19 in
- Depth
- 3 in
- Length
- 8 in
Description
While other products may gather unsightly mineral build-up over time, Delta soft rubber Touch-Clean spray holes allow any mineral residue to simply be wiped away for an instantly refreshed look - with no need for soaking or the aid of chemical cleaners. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. Champagne Bronze has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard-saving you money without compromising performance.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.