Shop DELTA
See all product information
Create Account
Ashlyn Towel Ring
Mfr # 76446
Zoro # G0874747
product price:Â
$
41.45
/ea
Key Features
Finish
Chrome
Width
2.25
Height
6.5
Series
Ashlyn®
Type
Accessory
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76446
- Zoro #
- G0874747
- UPC #
- 034449736671
- Country of Origin
- United States
Dimensions
- Width
- 2.25
- Height
- 6.5
- Length
- 7.58
Details
- Item
- Delta Ashlyn Towel Ring
- Finish
- Chrome
- Series
- Ashlyn®
- Type
- Accessory
- Mfr. Series
- Excluded
- Function
- Bath Hardware
Description
Delta Ashlyn Towel Ring
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.