Shop DELTA
See all product information
Create Account
Woodhurst Robe Hook
Mfr # 73235
Zoro # G0873934
product price:Â $22.30
/eaKey Features
Finish
Chrome
Width
1.88
Height
2.31
Type
Accessory
Series
Woodhurstâ„¢
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 73235
- Zoro #
- G0873934
- UPC #
- 034449871631
- Country of Origin
- United States
Dimensions
- Width
- 1.88
- Height
- 2.31
- Length
- 2.5
Details
- Item
- Delta Woodhurst Robe Hook
- Finish
- Chrome
- Type
- Accessory
- Series
- Woodhurstâ„¢
- Function
- Bath Hardware
- Mfr. Series
- Excluded
Description
Delta Woodhurst Robe Hook
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.