Shop DELTA

Bathsafety Conte Tissue Holder

  • Mfr # 41550-CZ

  • Zoro # G0872078


product price:  $239.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
BathSafety
Manufacturers Warranty Length
Limited 10-yr Warranty
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41550-CZ
Zoro #
G0872078
UPC #
034449715386
Country of Origin
China

Dimensions

Manufacturers Warranty Length
Limited 10-yr Warranty
Dispenser Height
3 in
Dispenser Depth
4.35 in
Dispenser Width
1.8 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
BathSafety
Finish
Champagne Bronze

Description

Delta Bathsafety Conte Tissue Holder

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.