Shop DELTA
See all product information
Create Account
Bathsafety Contemprary Corner Shlf
Mfr # 41516-SS
Zoro # G0871947
product price:Â $186.99
/ea
Free Shipping & Returns
Key Features
Height
2.19
Finish
Stainless
Width
8.75
Series
BathSafety
Depth (In.)
9.13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 41516-SS
- Zoro #
- G0871947
- UPC #
- 034449715324
- Country of Origin
- China
Dimensions
- Height
- 2.19
- Width
- 8.75
- Depth (In.)
- 9.13
- Length
- 9.13
- Manufacturers Warranty Length
- Limited 10-year Warranty
- Overall Height (In.)
- 2.19
- Overall Width (In.)
- 8.75
Details
- Item
- Delta Bathsafety Contemprary Corner Shlf
- Finish
- Stainless
- Series
- BathSafety
- Type
- Accessory
- Weight
- 2.6 lb
- Mfr. Series
- Other
- Function
- Bath Safety
Description
Delta Bathsafety Contemprary Corner Shlf
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.