Shop DELTA
See all product information
Create Account
Bathsafety Traditional Tissue Hold
Mfr # 41350-SS
Zoro # G0871798
product price:Â $192.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
BathSafety
Finish
Stainless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
41350-SS
Zoro #
G0871798
UPC #
034449714761
Country of Origin
China
Dimensions
Manufacturers Warranty Length
Limited 10-yr Warranty
Dispenser Depth
7.4 in
Dispenser Height
6.4 in
Dispenser Width
7.69 in
Details
Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Product Series
BathSafety
Finish
Stainless
Description
Delta Bathsafety Traditional Tissue Hold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.