Cassidy Monitor 17 Series H2OKinetic Shower Trim

  • Mfr # T17297-RB

  • Zoro # G7822353


product price:  $429.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Length
11.88
Flow (GPM)
1.75 gpm
Depth (In.)
11.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T17297-RB
Zoro #
G7822353
UPC #
034449684378
Country of Origin
United States

Dimensions

Length
11.88
Depth (In.)
11.88
Width
7
Height
9.41
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Overall Height (In.)
9.41

Details

Item
Monitor(R) 17 Series H2Okinetic(R) Showe
Type
Faucet
Finish
Venetian Bronze
Material
Zinc
Flow (GPM)
1.75 gpm
Green Certification or Other Recognition
CalGreen Certified
Weight
3.15 lb
Mfr. Series
1700SeriesUniversal
Series
Cassidyâ„¢
Handle
Single Handle Lever
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
GPM
1.75
Valve Type
Dual-function pressure balance cartridge
CEC Compliant
T
Function
Tub / Shower

Description

Delta H2Okinetic Showers look different because they are different. Using advanced technology, H2Okinetic showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a shower that provides more coverage, more warmth and more intensity for a truly drenching shower experience. With separate handles for volume and temperature control, this Delta tub/shower provides a more refined showering experience. Simply set the water at your preferred temperature and turn the shower on or off with the volume control handle - without interrupting your set temperature. Delta pressure-balance valves use Monitor Technology to protect you and your family from sudden temperature changes. An ornate blend of deep, warm tones and subtle highlights give Venetian Bronze a hand-brushed look that can transform a bath. Offering a smooth contrast to light tones and coordinating well with darker ones, this finish can have a beautiful soothing effect on almost any space. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.


  • H2Okinetic Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Spray settings include: H2OKinetic spray
  • H2Okinetic spray creates a shower with more warmth, coverage and intensity
  • Trim kit only, must order MultiChoice Universal Valve separately to complete the unit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.