Cassidy Roman Tub with Hand Shower Trim - Less Handles

  • Mfr # T4797-RBLHP

  • Zoro # G8851015


product price:  $669.00
/ea
Free Shipping & Returns

Key Features

Includes
Coordinating Hand Shower
Flow Rate
1.75 gpm
Number of Holes
4-hole 8-16" installation
ADA Compliant
Yes
Shower Head Type
Hand Shower
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T4797-RBLHP
Zoro #
G8851015
UPC #
034449681629
Country of Origin
China

Dimensions

Height
42.5
Width
9.25
Depth
10-3/32"
Face Dia.
3-11/32"
Depth (In.)
12.88
Spout Length
10-3/32
Length
12.88
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
9.25
Overall Height (In.)
42.5

Details

Includes
Coordinating Hand Shower
Item
Deck-Mount with Diverter Tub Filler Faucet
Flow Rate
1.75 gpm
Number of Holes
4-hole 8-16" installation
ADA Compliant
Yes
Finish
Venetian Bronze
Shower Head Type
Hand Shower
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Flow Rate (GPM)
1.75
Type
Faucet
Material
Zinc
CEC Compliant
T
Handle Type
Two Handle LHP
Valve Type
Washerless stem cartridge
Green Certification or Other Recognition
CalGreen Certified
Weight
7.0 lb
Handle
Two Handle LHP
Mfr. Series
Excluded
GPM
1.75
Series
Cassidyâ„¢
Function
Tub Filler

Description

Roman Tub,w/Hand Shower Trim,Less H

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.