Cassidy Roman Tub with Hand Shower Trim - Less Handles

  • Mfr # T4797-SSLHP

  • Zoro # G8824853


product price:  $629.00
/ea
Free Shipping & Returns

Key Features

Includes
Coordinating Hand Shower
Flow Rate
1.75 gpm
Number of Holes
4-hole 8-16" installation
ADA Compliant
Yes
Shower Head Type
Hand Shower
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T4797-SSLHP
Zoro #
G8824853
UPC #
034449681612
Country of Origin
China

Dimensions

Height
42.5
Width
9.25
Depth
10-3/32"
Face Dia.
3-11/32"
Depth (In.)
12.88
Length
12.88
Spout Length
10-3/32
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
9.25
Overall Height (In.)
42.5

Details

Includes
Coordinating Hand Shower
Item
Deck-Mount with Diverter Tub Filler Faucet
Flow Rate
1.75 gpm
Number of Holes
4-hole 8-16" installation
ADA Compliant
Yes
Finish
Stainless
Shower Head Type
Hand Shower
Standards
ASME A112.18.1 / CSA B125.1, EPA WaterSense
Material
Zinc
Type
Faucet
Handle Type
Two Handle LHP
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Flow Rate (GPM)
1.75
Valve Type
Washerless stem cartridge
Weight
6.593 lb
Series
Cassidyâ„¢
Function
Tub Filler
Handle
Two Handle LHP
GPM
1.75
Mfr. Series
Excluded

Description

Roman Tub,w/Hand Shower Trim,Less H

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.