Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cassidy Single Handle Floor Mount Tub Filler Trim with Hand Shower - Less Handle

  • Mfr # T4797-FL-LHP

  • Zoro # G8635555


product price: $1,525.00
/ea
Free Shipping & Returns

Key Features

Type
Faucet
Material
Zinc
Length
12.88
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T4797-FL-LHP
Zoro #
G8635555
UPC #
034449764117
Country of Origin
United States

Dimensions

Length
12.88
Depth (In.)
12.88
Width
9.25
Height
42.5
Spout Length
8-1/2
Overall Width (In.)
9.25
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Height (In.)
42.5

Details

Item
Traditional Floor Mount Tub Filler Trim
Type
Faucet
Finish
Chrome
Material
Zinc
Green Certification or Other Recognition
CalGreen Certified
Flow (GPM)
1.75 gpm
Number of Holes
Single hole installation
Weight
20.4 lb
Flow Rate (GPM)
1.75
Function
Tub Filler
Series
Cassidyâ„¢
Mfr. Series
Excluded
CEC Compliant
T
GPM
1.75
Handle
Single Handle LHP
Handle Type
Single Handle LHP

Description

Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. The included hand shower makes this a versatile addition to your bath, perfect for rinsing off, washing loved ones and pets or keeping your tub clean. Delta H2Okinetic Hand Showers look different because they are different. Using advanced technology, H2Okinetic Hand Showers sculpt water into a unique wave pattern, giving you 3X the coverage of a standard shower head.* The end result is a hand shower that provides more coverage, more warmth and more intensity for a truly drenching experience. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. *Coverage measured in accordance with EPA WaterSense Specification for shower heads, March 4, 2010.


  • H2Okinetic Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • Spray settings include: H2OKinetic spray, Massaging spray
  • ADA Compliant
  • Trim kit only, must purchase rough-in R4700-FL separately to complete the unit
  • Hand shower includes double check valves for backflow protection

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.