Cassidy Two Handle Centerset Bathroom Faucet - Metal Pop-Up

  • Mfr # 2597LF-CZMPU

  • Zoro # G7742881


product price:  $469.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 4" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
4.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2597LF-CZMPU
Zoro #
G7742881
UPC #
034449681087
Country of Origin
China

Dimensions

Width
9.75
Length
7.19
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Height
6.25
Overall Width (In.)
9.75
Depth (In.)
7.19
Overall Height (In.)
6.25
Spout Length
5-13/32

Details

Item
Centerset Lavatory Faucet
Finish
Champagne Bronze
Number of Holes
3-hole 4" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
4.2 lb
Type
Faucet
Series
Cassidyâ„¢
Flow Rate (GPM)
1.20
Green Certification or Other Recognition
CalGreen Certified
Valve Type
Ceramic valve
CEC Compliant
T
Function
Lavatory
GPM
1.20
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever

Description

Two Handle Centerset Bathroom FaucetM

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.