Cassidy Two Handle Centerset Bathroom Faucet - Metal Pop-Up

  • Mfr # 2597LF-PNMPU

  • Zoro # G7746101


product price:  $439.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 4" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
4.2 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2597LF-PNMPU
Zoro #
G7746101
UPC #
034449681094
Country of Origin
China

Dimensions

Overall Width (In.)
9.75
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Spout Length
5-13/32
Width
9.75
Height
6.25
Overall Height (In.)
6.25
Length
7.19
Depth (In.)
7.19

Details

Item
Centerset Lavatory Faucet
Finish
Polished Nickel
Number of Holes
3-hole 4" installation
Handle Type
Two Handle Lever
Flow Rate
1.2 gpm
Body Material
Brass
Weight
4.2 lb
Type
Faucet
CEC Compliant
T
Valve Type
Ceramic valve
Series
Cassidyâ„¢
Flow Rate (GPM)
1.20
Green Certification or Other Recognition
CalGreen Certified
GPM
1.20
Function
Lavatory
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever

Description

Two Handle Centerset Bathroom FaucetM

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.