
Cassidy Two Handle Wall Mount Bathroom Faucet Trim
Mfr # T3597LF-RBWL
Zoro # G7699000
product price: $689.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8" wall installation
Weight
3.596 lb
CEC Compliant
T
Overall Height (In.)
3
Length
9.56
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T3597LF-RBWL
Zoro #
G7699000
UPC #
034449801553
Country of Origin
China
Dimensions
Overall Height (In.)
3
Length
9.56
Depth (In.)
9.56
Height
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Width
13.59
Overall Width (In.)
13.59
Details
Number of Holes
3-hole 8" wall installation
Finish
Venetian Bronze
Weight
3.596 lb
CEC Compliant
T
Item
Wall-Mount Lavatory Faucet
Green Certification or Other Recognition
CalGreen Certified
Series
Cassidyâ„¢
Flow Rate
1.2 gpm
Flow Rate (GPM)
1.20
Type
Faucet
Handle Type
Two Handle Lever
Body Material
Brass
Function
Lavatory
GPM
1.20
Mfr. Series
NoLeadBrass
Handle
Two Handle Lever
Description
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- 3-hole 8" wall installation
- Less pop-up
- Wall-Mounted for an upscale look and more streamlined vanity space
- Trim kit only, must purchase rough-in kit separately
- ADA Compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.