
Cassidy Two Handle Wall Mount Bathroom Faucet Trim
Mfr # T3597LF-WL
Zoro # G7720490
product price:Â $399.00
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8" wall installation
Weight
3.596 lb
CEC Compliant
T
Depth (In.)
9.56
Handle Type
Two Handle Lever
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T3597LF-WL
Zoro #
G7720490
UPC #
034449801577
Country of Origin
China
Dimensions
Depth (In.)
9.56
Length
9.56
Height
3
Overall Height (In.)
3
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
13.59
Width
13.59
Details
Number of Holes
3-hole 8" wall installation
Finish
Chrome
Weight
3.596 lb
CEC Compliant
T
Handle Type
Two Handle Lever
Body Material
Brass
Type
Faucet
Flow Rate (GPM)
1.20
Green Certification or Other Recognition
CalGreen Certified
Flow Rate
1.2 gpm
Series
Cassidyâ„¢
Item
Wall-Mount Lavatory Faucet
GPM
1.20
Function
Lavatory
Handle
Two Handle Lever
Mfr. Series
NoLeadBrass
Description
You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standardsaving you money without compromising performance.
- 3-hole 8" wall installation
- Less pop-up
- Wall-Mounted for an upscale look and more streamlined vanity space
- Trim kit only, must purchase rough-in kit separately
- ADA Compliant
- WaterSense labeled faucet uses at least 20% less water than the industry standard without compromising performance
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.