Cassidy Two Handle Widespread Bathroom Faucet - Less Handles

  • Mfr # 3597LF-CZMPU-LHP

  • Zoro # G7747580


product price:  $569.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.35 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3597LF-CZMPU-LHP
Zoro #
G7747580
UPC #
034449681841
Country of Origin
China

Dimensions

Overall Height (In.)
5.81
Spout Length
5-13/32
Width
9.13
Height
5.81
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Depth (In.)
7.13
Overall Width (In.)
9.13
Length
7.13

Details

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.35 lb
CEC Compliant
T
Series
Cassidyâ„¢
Green Certification or Other Recognition
CalGreen Certified
Type
Faucet
Valve Type
Ceramic valve
Flow Rate (GPM)
1.20
Item
Widespread Lavatory Faucet
Finish
Champagne Bronze
GPM
1.20
Handle
Two Handle LHP
Function
Lavatory
Mfr. Series
NoLeadBrass

Description

Two Handle Widespread Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.