Cassidy Two Handle Widespread Bathroom Faucet - Less Handles

  • Mfr # 3597LF-SSMPU-LHP

  • Zoro # G7742312


product price:  $519.00
/ea
Free Shipping & Returns

Key Features

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.29 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3597LF-SSMPU-LHP
Zoro #
G7742312
UPC #
034449681827
Country of Origin
China

Dimensions

Depth (In.)
7.13
Width
9.13
Overall Height (In.)
5.81
Spout Length
5-13/32
Overall Width (In.)
9.13
Height
5.81
Length
7.13
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty

Details

Number of Holes
3-hole 6-16" installation
Handle Type
Two Handle LHP
Flow Rate
1.2 gpm
Body Material
Brass
Weight
5.29 lb
Type
Faucet
Finish
Stainless
Valve Type
Ceramic valve
Series
Cassidyâ„¢
Item
Widespread Lavatory Faucet
Flow Rate (GPM)
1.20
CEC Compliant
T
Green Certification or Other Recognition
CalGreen Certified
Handle
Two Handle LHP
Mfr. Series
NoLeadBrass
GPM
1.20
Function
Lavatory

Description

Two Handle Widespread Bathroom Faucet

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.