Shop All Touchless Bathroom Faucets
Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Battery Operated, 0.35Gpm
Mfr # 811DPA90
Zoro # G208451168
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Chrome
Product Information
- Brand Delta
- MFR # 811DPA90
- Zoro # G208451168
- UPC # 55870478824
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Dimensions
Width | 42.29 in |
Length | 51.6 in |
Height | 37.2 in |
Details
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS 3/4 Black Malleable Coupling (45086)
- ASC ENGINEERED SOLUTIONS 2x1 BLK Hex Bushing (8700129854)
- NIBCO 3/4" NOM C Copper 90 Degree Close Rough Elbow (607 3/4)
- KOHLER Fill Valve Assembly (1068034)
- SLOAN Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome (EFX350.012.0000)
- ITOUCHLESS iTouchless EZ Faucet Automatic Faucet Adaptor EZF003C (EZF003C)
- SYMMONS Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (S-6080)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- ZURN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (Z6922-XL)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2350)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- Delta Touchless Bathroom Faucets