Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 0.35Gpm
Mfr # 820DPA90-CZ
Zoro # G308451204
product price: $972.99
/ea
Free Shipping & Returns
$972.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Champagne Bronze
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam and Groove Dust Plug AL, 4" (G400-DP-AL)
- LEGEND VALVE 3/4" PUSH FIT x MNPT ELBOW (456-074NL)
- PARKER 7/16-20 x 1/8" SAE-ORB x FNPT 316 SS Pipe Adapter (4-1/8 F5OG-SS)
- APOLLO VALVES Fitting Pex 1/2 Inch Tee Brass (APXT12)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6915-XL-ACA)
- SLOAN Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome (ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (605B104.002)
- MOEN Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome (8553)
- SLOAN Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF500-P)
- T&S BRASS Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (EC-3101)
- MACFAUCETS MAC's Touch-Free Faucet (FA444-17)
- Delta Bathroom Sink Faucets & Accessories