Shop All Touchless Bathroom Faucets
Delta
Commercial 800Dpa Electronic Lavatory Faucet W/Proximity Sensing -Hardwire Operated, 1.0Gpm
Mfr # 810DPA20
Zoro # G308451266
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Width 42.29 in
- Length 51.6 in
- Height 37.2 in
- Finish Chrome
Product Information
- Brand Delta
- MFR # 810DPA20
- Zoro # G308451266
- UPC # 55870478626
- Country of Origin Canada
- Category Touchless Bathroom Faucets
Dimensions
Width | 42.29 in |
Length | 51.6 in |
Height | 37.2 in |
Details
Description
Stylish hands-free faucet featuring Proximity Sensing technology where the entire faucet body acts as a sensor when hands are placed near the faucet. These faucets are ideal for high-traffic environments, providing superior vandal resistance, and ease of cleaning and maintenance while providing an aesthetic appeal.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Handle Extension Kit (137347BN)
- KINGSTON BRASS SingleHandle Bathroom Faucet with Push PopUp, Polished Brass (LS8222CTL)
- ZORO SELECT PVC Flush Clean Out Tee, FNPT x Hub x Hub, 4 in Pipe Size (06416)
- MOEN CFG 1.0 GPM Wand Service Kit in Chrome (275393)
- SLOAN Sensor 4" Mount, 2 Hole Gooseneck Bathroom Faucet, Polished chrome (ETF-770-4-PLG-TEE-CP-2.2GPM-LAM-IR-FCT)
- CHICAGO FAUCET Sensor Single Hole Mount, 1 Hole Gooseneck Bathroom Faucet, Polished chrome (WWG116.213.AB.1T)
- ITOUCHLESS iTouchless EZ Faucet Automatic Faucet Adaptor EZF003C (EZF003C)
- TOTO Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (TEL101-D10EM#CP)
- BESTCARE Sensor 4 in Mount, Bathroom Faucet (WH3375-HC-SO-BAT)
- AMERICAN STANDARD Sensor Single Hole Mount, 1 Hole Straight Spout Bathroom Faucet, Polished chrome (7755203.002)
- GLOBAL INDUSTRIAL Deck Mounted Sensor Faucet, 2.2 GPM, Chrome (670460)
- Delta Bathroom Sink Faucets & Accessories