Delta

Delta Dome Strainer w/Screw Polish Brass


product price: $32.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Faucet
  • Finish Polished Brass
  • Weight 0.055 lb
  • Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty
  • Series Other
See all product information

Product Information

  • Brand Delta
  • MFR # RP7430PB
  • Zoro # G0891714
  • UPC #
    034449120869
  • Country of Origin United States
  • Category Shower Drains

Dimensions

Manufacturers Warranty Length Faucet and Finish Lifetime Limited Warranty

Details

Item Drain Tub / Shower Faucet
Type Faucet
Finish Polished Brass
Weight 0.055 lb
Series Other
Mfr. Series Excluded
Function Tub / Shower

Description

Delta Dome Strainer w/Screw Polish Brass

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.