Delta

Delta Drain Stopper, Bathroom, Venetian


product price: $29.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Faucet
  • Finish Venetian Bronze
  • Weight 0.13 lb
  • Manufacturers Warranty Length Limited Lifetime Warranty
  • Series Other
See all product information

Product Information

  • Brand Delta
  • MFR # RP5648RB
  • Zoro # G0885387
  • UPC #
    034449451062
  • Country of Origin United States
  • Category Shower Drains

Dimensions

Manufacturers Warranty Length Limited Lifetime Warranty

Details

Item Drain Repair Part Faucet
Type Faucet
Finish Venetian Bronze
Weight 0.13 lb
Series Other
Function Repair Part
Mfr. Series Excluded

Description

Delta Drain Stopper,Bathroom,Venetian

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.