Delta
Delta Mandolin Lift Rod Assembly
Mfr # RP48193BL
Zoro # G0882833
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Weight 0.08 lb
- Manufacturers Warranty Length Limited Lifetime Warranty
- Overall Height (In.) 9
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/8 in Pipe Size (835-003SR)
- ARMACELL 2-1/2" x 6 ft. Pipe Insulation, 1/2" Wall (DGS21012)
- MIDWEST INSTRUMENT Backflow Preventer Test Kit, Model 835 (835)
- ZORO SELECT 1-1/2" MNPT x FNPT 304 SS Street Elbow (40SE113N112)
- DELTA Delta Push Pop-Up w/Overflow, Chrome (33W576)
- DELTA Delta Overflow Plate/Screws, No Trip (RP31556CZ)
- DELTA Delta Drain Stopper, Bathroom, Chrome (RP5648)
- MOEN Tub/Shower Drain Covers Polished Nickel (T90331NL)
- KEENEY MFG Foot Lok Stop Style Bath Drain, Venetian Bronze (K630PVCVB)
- ZORO SELECT Shower Stall Strainer, Brass, SS Grid (1RLV5)
- WATCO Trip Lever Linkage W/O Overflow Plate (38660-BRS)
- Delta Shower Drains