
Dryden Monitor 17 Series Shower Trim Chrome
Mfr # T17251-WE
Zoro # G4030781
product price: $334.20
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Handle Type
Single Handle Lever
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Series
Dryden
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T17251-WE
Zoro #
G4030781
UPC #
34449843133
Country of Origin
United States
Dimensions
Overall Height (In.)
7
Manufacturers Warranty Length
Faucet and Finish Lifetime Limited Warranty
Overall Width (In.)
7
Details
Finish
Chrome
Handle Type
Single Handle Lever
Item
Shower Only Tub / Shower Faucet
Flow Rate (GPM)
1.75
Valve Type
Dual-function pressure balance cartridge
Series
Dryden
Weight
3.18 lb
CEC Compliant
T
Description
Delta Dryden MonitorĀ® 17 Series Shower Trim Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.