Dryden Roman Tub Trim Champagne Bronze
- Mfr # T2751-CZ
- Zoro # G4003515
product price:Â
$
1,069.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
3-hole 8-16" installation
Handle Type
Two Handle Lever
Weight
5.6 lb
Length
11.22
Valve Type
Washerless stem cartridge
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T2751-CZ
- Zoro #
- G4003515
- UPC #
- 34449657570
- Country of Origin
- China
Dimensions
- Length
- 11.22
- Overall Height (In.)
- 7.81
- Overall Width (In.)
- 10.75
- Spout Length
- 9
- Width
- 10.75
- Height
- 7.81
- Manufacturers Warranty Length
- Faucet and Finish Lifetime Limited Warranty
- Depth (In.)
- 11.22
Details
- Number of Holes
- 3-hole 8-16" installation
- Handle Type
- Two Handle Lever
- Weight
- 5.6 lb
- Finish
- Champagne Bronze
- Valve Type
- Washerless stem cartridge
- Item
- Deck-Mount without Diverter Tub Filler Faucet
- Series
- Drydenâ„¢
- Type
- Faucet
- Mfr. Series
- Excluded
- Function
- Tub Filler
- Handle
- Two Handle Lever
Description
Delta Dryden Roman Tub Trim Champagne Bronze
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.